Specifications
Details
- Country of OriginUS
- Housing ConstructionSplit
- Housing MaterialCast Steel
- Housing TypeP2B - 2 Bolt Pillow Block
- Material041920
- Product TypePillow Block Housings
- Seal TypeSingle-Lip Contact
- Shaft AttachmentAdapter
- UPC_NO782475021604