Motion
041922

DODGE
041922

Pillow Block Housing - Split Construction, Cast Steel
Mi Item #00577135
MFR #041922
Price$2,551.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
041922

Pillow Block Housing - Split Construction, Cast Steel
Mi Item #00577135
MFR #041922

Mfr description
SHAY2517-SAFS-300TT SAFS HSG ASSY 041922
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,551.79/each

Specifications

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Housing Type
    P2B - 2 Bolt Pillow Block
  • Material
    041922
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Adapter
  • UPC_NO
    782475021628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)