Overview
Mfr description
SHAY2520-SAFS-307TT SAFS HSG ASSY 041924
Specifications
- Housing MaterialCast Steel
- Country of OriginUS
- UPC_NO782475021642
- Housing TypeP2B - 2 Bolt Pillow Block
- Shaft AttachmentAdapter
- Material041924
- Seal TypeSingle-Lip Contact
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data