Specifications
Dimensions
- Base To Bore Centerline4.5000 in
- Bolt Center To Center Length11.6250 in to 13.1250 in
- Bolt Size7/8 in
- Compatible Bore Diameter3.4375 in
- Overall Height8.7500 in
- Overall Length15.2500 in
- Overall Width6.0000 in
- Weight71.94 lbs
Details
- Compatible Bearing Series Part Num22220 ESK/W33
- Compatible Bearing TypeSpherical Roller
- Housing ConstructionSplit
- Housing MaterialCast Steel
- Manufacturer Upc Number4026677338907
- Mounting TypeTwo-Bolt Base
- Product TypePillow Block Housings
Overview
Mfr description
SAFS 520 X 3-7/16 HSG