Specifications
Details
- Country of OriginUS
- Housing ConstructionSplit
- Housing MaterialCast Steel
- Housing TypeP2B - 2 Bolt Pillow Block
- Material041926
- Product TypePillow Block Housings
- Seal TypeSingle-Lip Contact
- Shaft AttachmentAdapter
- UPC_NO782475021666
Overview
Mfr description
SHAY2520-SAFS-308TT SAFS HSG ASSY 041926