Motion
PKLB6863FR02 3 15/16 HOUSING & SEALS

LINK-BELT
PKLB6863FR02 3 15/16 HOUSING & SEALS

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
MI ITEM #00577170
MFR #PKLB6863FR02 3 15/16 HOUSING & SEALS
List Price$7,491.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKLB6863FR02 3 15/16 HOUSING & SEALS

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
MI ITEM #00577170
MFR #PKLB6863FR02 3 15/16 HOUSING & SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,491.50/each for your price

Overview

Mfr description
PKLB6863FR02 HOUSING PK-LB6863FR-02

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    3.9375 in
  • Bore Diameter
    3.9375 in
  • Base To Bore Centerline
  • Housing Material
    Steel
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Bolt Center To Center Length
    14.5000 in
  • Base Width
    6-1/2 in
  • UPC_NO
    662327115937
  • Weight
    106.25 lbs
  • Series
    PKLB
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text