Motion
SAFS 522

SKF
SAFS 522

Pillow Block Housing - Split Construction, Steel
Mi Item #00577172
MFR #SAFS 522
Price$3,929.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 522

Pillow Block Housing - Split Construction, Steel
Mi Item #00577172
MFR #SAFS 522

Mfr description
SAFS 522 X 3-15/16 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,929.48/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.9375 in
  • Bolt Center To Center Length
    14.5000 in
  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter
    3.9375 in
  • Overall Height  
    9.3438 in
  • Overall Length  
    16.5000 in
  • Overall Width  
    6.5000 in
  • Weight
    82.56 lbs

Details

  • Compatible Bearing Series Part Num
    22222/CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Includes
    (2) LOR 109 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFS
  • UPC_NO
    7316576671333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)