Motion
SAFS 522

TIMKEN
SAFS 522

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
Mi Item #00577174
MFR #SAFS 522
Price$4,376.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAFS 522

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
Mi Item #00577174
MFR #SAFS 522

Mfr description
SAFS 522 X 3-15/16 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,376.17/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.9375 in
  • Base Width
    4-3/4 in
  • Bolt Center To Center Length
    14.5000 in
  • Compatible Bore Diameter
    3.8125 in, 3.8750 in, 3.9375 in, 4.0000 in
  • Overall Height  
    9.5625 in
  • Overall Length  
    16.5000 in
  • Overall Width  
    6.3750 in
  • Weight
    65 lbs

Details

  • Compatible Bearing Series Part Num
    22222K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Includes
    (2) LER 109 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • UPC_NO
    087796038677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)