Motion
SAFS 524

SKF
SAFS 524

Pillow Block Housing - Split Construction, Steel
MI ITEM #00577184
MFR #SAFS 524
Price$4,016.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 524

Pillow Block Housing - Split Construction, Steel
MI ITEM #00577184
MFR #SAFS 524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,016.99/each

Specifications

Dimensions

  • Base To Bore Centerline  
    5.2500 in
  • Bolt Center To Center Length
    14.5000 in
  • Bore Diameter
    4.1875 in
  • Compatible Bore Diameter
    4.1875 in
  • Overall Height  
    10.5000 in
  • Overall Length  
    16.5000 in
  • Overall Width  
    7.3750 in
  • Weight
    110.23 lbs

Details

  • Compatible Bearing Series Part Num
    22224/CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Includes
    (2) LOR 113 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFS
  • UPC_NO
    7316576671364

Overview

Mfr description
SAFS 524 X 4-3/16 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text