Motion
PKLB6871FR02 HOUSING

LINK-BELT
PKLB6871FR02 HOUSING

Pillow Block Roller Bearing Unit - 4.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Cast Steel Housing Material
Mi Item #00577192
MFR #PKLB6871FR02 HOUSING
Price$8,396.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKLB6871FR02 HOUSING

Pillow Block Roller Bearing Unit - 4.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Cast Steel Housing Material
Mi Item #00577192
MFR #PKLB6871FR02 HOUSING

Mfr description
PKLB6871FR02 HOUSING PK-LB6871FR-02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,396.74/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Bolt Center Diameter
    7.1300 in
  • Bolt Center To Center Length
    7.1300 in
  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Inside Diameter
    4.4375 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    4.4375 in
  • Weight
    160.69 lbs

Details

  • Additional Details
    4-Bolt | Adapter Mounted | Metal Triple Ring Seals
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Component Type
    Complete Assembly
  • Harmonization Code
    8483308020
  • Housing Configuration
    4-Bolt Pillow Block
  • Housing Construction
    Two-Piece
  • Housing ID
    PKLB6800F
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Includes
    Metal Triple Ring Seals
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Lock
  • Manufacturer Catalog Number
    PKLB6871FR02
  • Manufacturer Upc Number
    662327115968
  • Material
    Cast Steel
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Triple Lip
  • Seal Material
    Metal
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    PKLB6800F
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327115968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)