Motion
SAFS 526

SKF
SAFS 526

Pillow Block Housing - Split Construction, Steel
Mi Item #00577194
MFR #SAFS 526
Price$4,916.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 526

Pillow Block Housing - Split Construction, Steel
Mi Item #00577194
MFR #SAFS 526

Mfr description
SAFS 526 X 4-7/16 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,916.46/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Bolt Center To Center Length
    16.0000 in
  • Bore Diameter
    4.4375 in
  • Compatible Bore Diameter
    4.4375 in
  • Overall Height  
    11.7500 in
  • Overall Length  
    18.3750 in
  • Overall Width  
    8.0000 in
  • Weight
    134.48 lbs

Details

  • Compatible Bearing Series Part Num
    22226/CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Includes
    (2) LOR 117 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFS
  • UPC_NO
    7316576671371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)