Specifications
Details
- Country of OriginUS
- Housing ConstructionSplit
- Housing MaterialCast Steel
- Housing TypeP4B - 4 Bolt Pillow Block
- Material041931
- Product TypePillow Block Housings
- Seal TypeSingle-Lip Contact
- Shaft AttachmentAdapter
- UPC_NO782475021710
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)