Motion
SAFS 528

SKF
SAFS 528

Pillow Block Housing - Split Construction, Steel
Mi Item #00577206
MFR #SAFS 528
Price$5,552.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 528

Pillow Block Housing - Split Construction, Steel
Mi Item #00577206
MFR #SAFS 528

Mfr description
SAFS 528 X 4-15/16 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,552.35/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Bolt Center To Center Length
    17.1250 in
  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter
    4.9375 in
  • Overall Height  
    12.0000 in
  • Overall Length  
    20.1250 in
  • Overall Width  
    7.6250 in
  • Weight
    143.32 lbs

Details

  • Compatible Bearing Series Part Num
    22228/CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Includes
    (2) LOR 122 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFS
  • UPC_NO
    7316576671395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)