Motion
SAFS 528 X 5

SKF
SAFS 528 X 5

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
MI ITEM #00577212
MFR #SAFS 528 X 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 528 X 5

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
MI ITEM #00577212
MFR #SAFS 528 X 5

Mfr description
SAFS 528 X 5 HSG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Bolt Center To Center Length
    16.0000 in to 17.1250 in
  • Bolt Size
    1 in
  • Compatible Bore Diameter
    5.0000 in
  • Overall Height  
    12.0000 in
  • Overall Length  
    20.1250 in
  • Overall Width  
    7.6250 in
  • Weight
    130.4 lbs

Details

  • Compatible Bearing Series Part Num
    22228 CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Manufacturer Upc Number
    7316577296306
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)