Motion
SAFS 530

SKF
SAFS 530

Pillow Block Housing - Split Construction, Steel
Mi Item #00577217
MFR #SAFS 530
Price$8,311.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 530

Pillow Block Housing - Split Construction, Steel
Mi Item #00577217
MFR #SAFS 530

Mfr description
SAFS 530 X 5-3/16 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,311.01/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.3125 in
  • Bolt Center To Center Length
    18.2500 in
  • Bore Diameter
    5.1875 in
  • Compatible Bore Diameter
    5.1875 in
  • Overall Height  
    12.6250 in
  • Overall Length  
    21.2500 in
  • Overall Width  
    8.3750 in
  • Weight
    180.79 lbs

Details

  • Compatible Bearing Series Part Num
    22230/CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Includes
    (2) LOR 125 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFS
  • UPC_NO
    7316576671401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)