Overview
Mfr description
SAFS 532 X 5-7/16 HSG
Specifications
- Housing ConstructionSplit
- Compatible Bore Diameter5.4375 in
- Base To Bore Centerline
- Housing MaterialCast Steel
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Compatible Bearing Series Part Num22232 CCK/W33
- Bolt Center To Center Length17.3750 in to 19.2500 in
- Bolt Size1 in
- Manufacturer Upc Number662939013160
- Product TypePillow Block Housings
- Mounting TypeFour-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data