Motion
SAFS 532 X 5-7/16

STANDARD LOCKNUT LLC
SAFS 532 X 5-7/16

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
MI ITEM #00577228
MFR #SAFS 532 X 5-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANDARD LOCKNUT LLC
SAFS 532 X 5-7/16

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
MI ITEM #00577228
MFR #SAFS 532 X 5-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAFS 532 X 5-7/16 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    5.4375 in
  • Base To Bore Centerline
  • Housing Material
    Cast Steel
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Bearing Series Part Num
    22222 CCK/W33
  • Bolt Center To Center Length
    17.3750 in to 19.2500 in
  • Bolt Size
    1 in
  • Manufacturer Upc Number
    737533032016
  • Weight
    225 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text