Motion
SAFS 532 X 5-1/2

SKF
SAFS 532 X 5-1/2

Pillow Block Housing - Split Construction, Cast Steel
Mi Item #00577232
MFR #SAFS 532 X 5-1/2
Price$13,536.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 532 X 5-1/2

Pillow Block Housing - Split Construction, Cast Steel
Mi Item #00577232
MFR #SAFS 532 X 5-1/2

Mfr description
SAFS 532 X 5-1/2 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,536.32/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.6875 in
  • Bolt Center To Center Length
    18.3130 in
  • Bolt Size
    1 in
  • Compatible Bore Diameter
    5.5000 in
  • Overall Height  
    13.4375 in
  • Overall Length  
    22.0000 in
  • Overall Width  
    8.7500 in
  • Weight
    203.27 lbs

Details

  • Compatible Bearing Series Part Num
    22232 CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Manufacturer Upc Number
    7316577296320
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    7316576777677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)