Motion
041936

DODGE
041936

Pillow Block Housing - Split Construction, Cast Steel
Mi Item #00577235
MFR #041936
Price$11,041.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
041936

Pillow Block Housing - Split Construction, Cast Steel
Mi Item #00577235
MFR #041936

Mfr description
SHAY4534-SAFS-515TT SAFS HSG ASSY 041936
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,041.35/each

Specifications

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Housing Type
    P4B - 4 Bolt Pillow Block
  • Material
    041936
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Adapter
  • UPC_NO
    782475021765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)