Overview
Mfr description
SAFS 534 X 5-15/16 HSG
Specifications
- Housing ConstructionSplit
- Compatible Bore Diameter5.9375 in
- Base To Bore Centerline
- Housing MaterialCast Steel
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Compatible Bearing Series Part Num22234 CCK/W33
- Bolt Center To Center Length19.3750 in to 21.6250 in
- Bolt Size1 in
- Manufacturer Upc Number662939023695
- Product TypePillow Block Housings
- Mounting TypeFour-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data