Motion
SAFS 534

SKF
SAFS 534

Pillow Block Housing - Split Construction, Steel
MI ITEM #00577238
MFR #SAFS 534
Price$12,390.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 534

Pillow Block Housing - Split Construction, Steel
MI ITEM #00577238
MFR #SAFS 534

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12,390.79/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.0625 in
  • Bolt Center To Center Length
    21.6250 in
  • Bore Diameter
    5.9375 in
  • Compatible Bore Diameter
    5.9375 in
  • Overall Height  
    14.4375 in
  • Overall Length  
    23.7500 in
  • Overall Width  
    9.6250 in
  • Weight
    243.6 lbs

Details

  • Compatible Bearing Series Part Num
    22234/CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Includes
    (2) LOR 140 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFS
  • UPC_NO
    7316576671425

Overview

Mfr description
SAFS 534 X 5-15/16 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text