Motion
SAFS 534

TIMKEN
SAFS 534

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
MI ITEM #00577240
MFR #SAFS 534
Your Price$10,220.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAFS 534

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
MI ITEM #00577240
MFR #SAFS 534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,220.50/each(List $11,376.19)

Overview

Mfr description
SAFS 534 X 5-15/16 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    5.8125 in, 5.8750 in, 5.9375 in, 6.0000 in
  • Base To Bore Centerline
  • Housing Material
    Steel
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Includes
    (2) LER 140 Aluminum Labyrinth Triple Seal Rings
  • Compatible Bearing Series Part Num
    22234K
  • Bolt Center To Center Length
    21.6250 in
  • Base Width
    6-3/4 in
  • UPC_NO
    087796038967
  • Weight
    238 lbs
  • Series
    SAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text