Specifications
Details
- Country of OriginUS
- Housing ConstructionSplit
- Housing MaterialCast Steel
- Housing TypeP4B - 4 Bolt Pillow Block
- Material041938
- Product TypePillow Block Housings
- Seal TypeSingle-Lip Contact
- Shaft AttachmentAdapter
- UPC_NO782475021789
Overview
Mfr description
SHAY4536-SAFS-607TT SAFS HSG ASSY 041938