Motion
SAFS 536

SKF
SAFS 536

Pillow Block Housing - Split Construction, Steel
MI ITEM #00577245
MFR #SAFS 536
Price$12,334.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 536

Pillow Block Housing - Split Construction, Steel
MI ITEM #00577245
MFR #SAFS 536

Mfr description
SAFS 536 X 6-7/16 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,334.01/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.5000 in
  • Bolt Center To Center Length
    23.6250 in
  • Bore Diameter
    6.4375 in
  • Compatible Bore Diameter
    6.4375 in
  • Overall Height  
    15.3125 in
  • Overall Length  
    26.7500 in
  • Overall Width  
    10.0000 in
  • Weight
    279.8 lbs

Details

  • Compatible Bearing Series Part Num
    22236/CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Includes
    (2) LOR 148 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFS
  • UPC_NO
    7316576671449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)