Motion
SAFS 534 HSG

SKF
SAFS 534 HSG

Pillow Block Housing - Split Construction, Steel
Mi Item #00577251
MFR #SAFS 534 HSG
Price$13,998.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 534 HSG

Pillow Block Housing - Split Construction, Steel
Mi Item #00577251
MFR #SAFS 534 HSG

Mfr description
SAFS 534 X 6 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,998.80/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.0625 in
  • Bolt Center To Center Length
    20.5000 in
  • Compatible Bore Diameter
    5.8125 in, 5.8750 in, 5.9375 in, 6.0000 in
  • Overall Height  
    14.1875 in
  • Overall Length  
    24.7500 in
  • Overall Width  
    9.6250 in
  • Weight
    243.6 lbs

Details

  • Compatible Bearing Series Part Num
    22234CCK
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Manufacturer Upc Number
    7316576671432
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFS
  • UPC_NO
    7316576671432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)