Motion
SAFS 534 X 6

TIMKEN
SAFS 534 X 6

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
MI ITEM #00577252
MFR #SAFS 534 X 6
List Price$11,376.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAFS 534 X 6

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
MI ITEM #00577252
MFR #SAFS 534 X 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,376.19/each for your price

Overview

Mfr description
SAFS 534 X 6 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    6.0000 in
  • Base To Bore Centerline
  • Housing Material
    Cast Steel
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Bearing Series Part Num
    22234 KCJ/W33
  • Bolt Center To Center Length
    19.3750 to 21.6250 in
  • Bolt Size
    1 in
  • Manufacturer Upc Number
    087796039001
  • UPC_NO
    087796039001
  • Weight
    238 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text