Motion
SHAY4536-SAFS-608TT SAFS

DODGE
SHAY4536-SAFS-608TT SAFS

Pillow Block Roller Bearing - Steel Housing Material
Mi Item #00577253
MFR #SHAY4536-SAFS-608TT SAFS
Price$14,862.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SHAY4536-SAFS-608TT SAFS

Pillow Block Roller Bearing - Steel Housing Material
Mi Item #00577253
MFR #SHAY4536-SAFS-608TT SAFS

Mfr description
SHAY4536-SAFS-608TT SAFS HSG ASSY 041939
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,862.56/each

Specifications

Dimensions

  • Weight
    433 lbs

Details

  • Harmonization Code
    8483308020
  • Housing Material
    Steel
  • Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)