Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MIETHER BEARING PRODUCTS
SAFS 536 X 6-1/2

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
MI ITEM #00577254
MFR #SAFS 536 X 6-1/2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SAFS 536 X 6-1/2 HSG

Specifications

  • Base To Bore Centerline
  • Bolt Center To Center Length
    20.8750 in to 23.6250 in
  • Bolt Size
    1 in
  • Compatible Bearing Series Part Num
    22236 CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Bore Diameter
    6.5000 in
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Overall Height
  • Overall Length
  • Overall Width
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text