Motion
SAFS 538

SKF
SAFS 538

Pillow Block Housing - Split Construction, Steel
MI ITEM #00577261
MFR #SAFS 538
Price$13,616.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 538

Pillow Block Housing - Split Construction, Steel
MI ITEM #00577261
MFR #SAFS 538

Mfr description
SAFS 538 X 6-15/16 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,616.55/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.8750 in
  • Bolt Center To Center Length
    23.0000 in
  • Bore Diameter
    6.9375 in
  • Compatible Bore Diameter
    6.9375 in
  • Overall Height  
    15.9375 in
  • Overall Length  
    28.0000 in
  • Overall Width  
    10.7500 in
  • Weight
    330.7 lbs

Details

  • Compatible Bearing Series Part Num
    22238/CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Includes
    (2) LOR 155 Aluminum Labyrinth Triple Seal Rings
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFS
  • UPC_NO
    7316576671456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)