Motion
SAFS 538X7

SKF
SAFS 538X7

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
MI ITEM #00577267
MFR #SAFS 538X7
Your Price$14,626.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 538X7

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
MI ITEM #00577267
MFR #SAFS 538X7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14,626.84/each(List $16,525.04)

Overview

Mfr description
SAFS 538 X 7 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    7.0000 in
  • Bore Diameter
    7.0000 in
  • Base To Bore Centerline
  • Housing Material
    Steel
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Includes
    (2) LOR 156 Aluminum Labyrinth Triple Seal Rings
  • Compatible Bearing Series Part Num
    22238/CCK/W33
  • Bolt Center To Center Length
    24.3750 in
  • UPC_NO
    7316571343822
  • Weight
    330.69 lbs
  • Series
    SAFS
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text