Motion
SAFS 544

SKF
SAFS 544

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
Mi Item #00577283
MFR #SAFS 544
Price$30,448.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 544

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
Mi Item #00577283
MFR #SAFS 544

Mfr description
SAFS 544 X 7-15/16 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,448.22/each

Specifications

Dimensions

  • Bolt Center To Center Length
    26.3125 in
  • Bore Diameter
    7.9375 in
  • Compatible Bore Diameter
    7.9375 in
  • Overall Height  
    473.07 mm
  • Overall Length  
    831.85 mm
  • Weight
    513 lbs

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
  • Series
    SAFS
  • UPC_NO
    7316576671470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)