Overview
Mfr description
SAFS 218-11 HSG
Specifications
- Housing ConstructionSplit
- Compatible Bore Diameter3.3750 in
- Bore Diameter3.3750 in
- Base To Bore Centerline
- Housing MaterialSteel
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Finish CoatingUncoated
- Compatible Bearing Series Part Num22218 E
- Bolt Center To Center Length11.7500 in
- Base Width3-7/8 in
- Standards MetASTM A27 Grade 65-35
- UPC_NO7316576670671
- Weight48.1 lbs
- SeriesSAFS
- Product TypePillow Block Housings
- Mounting TypeTwo-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data