Motion
SAFS 220-11

SKF
SAFS 220-11

Pillow Block Housing - Split Construction, Cast Steel
Mi Item #00577307
MFR #SAFS 220-11
Price$2,808.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 220-11

Pillow Block Housing - Split Construction, Cast Steel
Mi Item #00577307
MFR #SAFS 220-11

Mfr description
SAFS 220-11 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,808.25/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Base Width
    4-3/8 in
  • Bolt Center To Center Length
    13.1250 in
  • Bore Diameter
    3.8125 in
  • Compatible Bore Diameter
    3.8125 in
  • Overall Height  
    8.4688 in
  • Overall Length  
    15.2500 in
  • Overall Width  
    8.6250 in
  • Weight
    59.7 lbs

Details

  • Compatible Bearing Series Part Num
    22220 E
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFS
  • Standards Met
    ASTM A27 Grade 65-35
  • UPC_NO
    7316576670695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)