Overview
Mfr description
SHAY4515-SAFS-208TT SAFS HSG ASSY 041919
Specifications
- Housing MaterialCast Steel
- Country of OriginUS
- UPC_NO782475021598
- Housing TypeP4B - 4 Bolt Pillow Block
- Shaft AttachmentAdapter
- Material041919
- Seal TypeSingle-Lip Contact
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data