Motion
SAFS 518-11

SKF
SAFS 518-11

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
MI ITEM #00577341
MFR #SAFS 518-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 518-11

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Steel
MI ITEM #00577341
MFR #SAFS 518-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAFS 518-11 X 3-3/16 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    3.1875 in
  • Bore Diameter
    3.1875 in
  • Base To Bore Centerline
  • Housing Material
    Steel
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Includes
    (2) LOR 188 Aluminum Labyrinth Triple Seal Rings
  • Compatible Bearing Series Part Num
    22218/CCK/W33
  • Bolt Center To Center Length
    11.6250 in
  • UPC_NO
    7316576671289
  • Weight
    52.11 lbs
  • Series
    SAFS
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text