Motion
PKLB6855FR02 3 7/16 HOUSING & SEALS

LINK-BELT
PKLB6855FR02 3 7/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Steel Material
MI ITEM #00577348
MFR #PKLB6855FR02 3 7/16 HOUSING & SEALS
Your Price$4,400.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKLB6855FR02 3 7/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Steel Material
MI ITEM #00577348
MFR #PKLB6855FR02 3 7/16 HOUSING & SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,400.61/each(List $5,280.74)

Overview

Mfr description
PKLB6855FR02 HOUSING PK-LB6855FR-02

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    4.5000 in
  • Housing Material
    Cast Steel
  • Type Of Bearing
    Spherical Roller
  • Weight
    82.6 lbs
  • Manufacturer Upc Number
    662327115883
  • UPC_NO
    662327115883
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text