Motion
SAFS 520-11 X 3-1/2

SKF
SAFS 520-11 X 3-1/2

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
MI ITEM #00577355
MFR #SAFS 520-11 X 3-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 520-11 X 3-1/2

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Steel
MI ITEM #00577355
MFR #SAFS 520-11 X 3-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Bolt Center To Center Length
    11.6250 in to 13.1250 in
  • Bolt Size
    3/4 in
  • Compatible Bore Diameter
    3.5000 in
  • Overall Height  
    8.8750 in
  • Overall Length  
    15.2500 in
  • Overall Width  
    6.0000 in

Details

  • Compatible Bearing Series Part Num
    22220 CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Manufacturer Upc Number
    7316576671302
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings

Overview

Mfr description
SAFS 520-11 X 3-1/2 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text