Miether Bearing Prod (Standard Locknut) SDAF 318
Miether Bearing Prod (Standard Locknut)
SDAF 318
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00577401
MFR #SDAF 318
Quote Required
This product requires a Quote Request
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00577401
MFR #SDAF 318
Miether Bearing Prod (Standard Locknut) SDAF 318
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00577401
MFR #SDAF 318

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SDAF 318 HSG

Specifications

Base To Bore Centerline
4.7500 in - 4-3/4 in
Bolt Center-to-Center Length
12.0000 to 13.5000 in - 12 to 13-1/2 in
Bolt Size
3/4 in
Compatible Bearing Series/Part Number
22318 CC/W33
Compatible Bearing Type
Spherical Roller
Compatible Bore Diameter
4.1250 in - 4-1/8 in
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Manufacturer Upc Number
662939020369
Overall Height
9.4375 in
Overall Length
15.5000 in
Overall Width
6.1250 in
Product Type
Pillow Block Housings
Mounting Type
4-Bolt Base
Base To Bore Centerline
4.7500 in
Bearing Type
Pillow Block Housings
Compatible Bore Diameter
4.1250 in, 4.1250 in
Housing Construction
Split, Split
Mounting Type
Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data