Overview
Mfr description
SDAF 322 HSG
Specifications
- Housing ConstructionSplit
- Compatible Bore Diameter4.8750 in
- Base To Bore Centerline
- Housing MaterialCast Iron
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Compatible Bearing Series Part Num22322 CC/W33
- Bolt Center To Center Length14.6250 in to 16.0000 in
- Bolt Size1 in
- Manufacturer Upc Number662939019700
- Product TypePillow Block Housings
- Mounting TypeFour-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data