Overview
Mfr description
SDAF 538 X 7 HSG
Specifications
- Housing ConstructionSplit
- Compatible Bore Diameter7.0000 in
- Base To Bore Centerline
- Housing MaterialCast Iron
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Compatible Bearing Series Part Num22238 CCK/W33
- Bolt Center To Center Length21.5000 in to 23.5000 in
- Bolt Size1-3/8 in
- Product TypePillow Block Housings
- Mounting TypeFour-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data