Overview
Mfr description
SDAF 544 X 7-15/16 HSG
Specifications
- Housing ConstructionSplit
- Compatible Bore Diameter7.9375 in
- Base To Bore Centerline
- Housing MaterialCast Iron
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Compatible Bearing Series Part Num22244 CCK/W33
- Bolt Center To Center Length25.6250 in to 27.8750 in
- Bolt Size1-1/2 in
- Manufacturer Upc Number662939015246
- Product TypePillow Block Housings
- Mounting TypeFour-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data