Overview
Mfr description
SDAF 617 X 2-15/16 HSG
Specifications
- Housing ConstructionSplit
- Compatible Bore Diameter2.9375 in
- Base To Bore Centerline
- Housing MaterialCast Iron
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Compatible Bearing Series Part Num22317 CCK/W33
- Bolt Center To Center Length11.6250 in to 13.1250 in
- Bolt Size3/4 in
- Manufacturer Upc Number662939012753
- Product TypePillow Block Housings
- Mounting TypeFour-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data