Overview
Mfr description
SDAF 072 K X 12-15/16 HSG
Specifications
- Housing ConstructionSplit
- Compatible Bore Diameter12.9375 in
- Base To Bore Centerline
- Housing MaterialCast Iron
- Overall Length
- Overall Height
- Compatible Bearing TypeSpherical Roller
- Compatible Bearing Series Part Num23072 CAK/W33
- Bolt Center To Center Length35.0000 in to 36.5000 in
- Bolt Size1-7/8 in
- Product TypePillow Block Housings
- Mounting TypeFour-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data