Motion
SDAF 072 K X 13
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00577613
MFR #SDAF 072 K X 13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00577613
MFR #SDAF 072 K X 13

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SDAF 072 K X 13 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    13.0000 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Bearing Series Part Num
    23072 CAK/W33
  • Bolt Center To Center Length
    35.0000 in to 36.5000 in
  • Bolt Size
    1-7/8 in
  • Manufacturer Upc Number
    662939015278
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text