Motion
A 8970

SKF
A 8970

19.7500 in Bore, Compatible Bore: 19.7500 in , 21.1800 in OD, 0.3750 in Overall Width
Mi Item #00577645
MFR #A 8970
Price$2,382.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
A 8970

19.7500 in Bore, Compatible Bore: 19.7500 in , 21.1800 in OD, 0.3750 in Overall Width
Mi Item #00577645
MFR #A 8970

Mfr description
A 8970 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,382.87/each

Specifications

Dimensions

  • Bore Diameter
    19.7500 in
  • Compatible Bore Diameter
    19.7500 in
  • Outside Diameter
    21.1800 in
  • Overall Width
    0.3750 in
  • Width
    0.3730 in, 9.47 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)