Specifications
Details
- Country of OriginUS
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Housing TypeP2B - 2 Bolt Pillow Block
- Material041947
- Product TypePillow Block Housings
- UPC_NO782475021871
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)