Motion
H2S-SFXT-515        SAF-XT

DODGE
H2S-SFXT-515 SAF-XT

H2S-SFXT-515 SAF-XT
Mi Item #00577660
MFR #H2S-SFXT-515 SAF-XT
Price$492.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H2S-SFXT-515 SAF-XT

H2S-SFXT-515 SAF-XT
Mi Item #00577660
MFR #H2S-SFXT-515 SAF-XT

Mfr description
HS2SFXT515 HSG ONLY 042106
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$492.22/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Material
    042106
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475022441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)