Overview
Mfr description
HAY2SFXT212 HSG ASSY 041953
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475021932
- Housing TypeP2B - 2 Bolt Pillow Block
- Material041953
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data