Specifications
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Housing TypeP2B - 2 Bolt Pillow Block
- Material041955
- Product TypePillow Block Housings
- UPC_NO782475021956
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)