Motion
H2S-SFXT-520        SAF-XT

DODGE
H2S-SFXT-520 SAF-XT

Pillow Block Housing - Cast Iron
Mi Item #00577666
MFR #H2S-SFXT-520 SAF-XT
Price$1,153.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H2S-SFXT-520 SAF-XT

Pillow Block Housing - Cast Iron
Mi Item #00577666
MFR #H2S-SFXT-520 SAF-XT

Mfr description
HS2SFXT520 HSG ONLY 042126
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,153.28/each

Specifications

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Material
    042126
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475022526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)